!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER, LOW-LOSS, RUBBER, 9 IN, ¼ IN, 800/4000 PSI, 45 ° , -20 ° TO 180 ° F, FOR R-410A

ADAPTER, LOW-LOSS, RUBBER, 9 IN, ¼ IN, 800/4000 PSI, 45 ° , -20 ° TO 180 ° F, FOR R-410A

YELLOW JACKET

ADAPTER, LOW-LOSS, RUBBER, 9 IN, ¼ IN, 800/4000 PSI, 45 ° , -20 °  TO 180 °  F, FOR R-410A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER, LOW-LOSS, RUBBER, 9 IN, ¼ IN, 800/4000 PSI, 45 ° , -20 ° TO 180 ° F, FOR R-410A

ADAPTER, LOW-LOSS, RUBBER, 9 IN, ¼ IN, 800/4000 PSI, 45 ° , -20 ° TO 180 ° F, FOR R-410A

YELLOW JACKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29AU33
  • Mfr. Model # 25202
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.55 lbs

Product Details

This FlexFlow low-loss adapter is made of rubber and comes in blue. It measures nine inches length and has a 1/4-inch female brass fitting. The adapter has 800/4000 PSI working/burst pressure respectively and an operating temperature ranging from -20 to 180 degrees Fahrenheit. It has a 45 degree angle and eight inches radius. The hose is suitable for use with R-410A refrigerant charging and evacuation.

Technical Specs

  • ItemLow Side Hose, Low Loss
  • Angle45 Degrees
  • Length9 in
  • Hose MaterialRubber
  • Working Pressure800 psi
  • For Use WithRefrigerant Manifold Gauge Sets
  • Connection Size 1/4 in Female
  • Number of Hoses 1
  • Colour Blue
  • Fitting Material Brass
  • Burst Pressure 4,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list