LOW-MAINTENANCE PLASTIC TILT TRUCK, 20.2 CU FT CAPACITY, 64-1/2 IN X 38 IN X 30-1/2 IN
LOW-MAINTENANCE PLASTIC TILT TRUCK, 20.2 CU FT CAPACITY, 64-1/2 IN X 38 IN X 30-1/2 IN
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3/4 cubic yard tilt truck, standard duty, black.
Technical Specs
- ItemLow-Maintenance Plastic Tilt Truck
- Cubic Yard Capacity0.75 cu yd
- Overall Length64 1/2 in
- Overall Height38 in
- ColourBlack
- Mobility OptionManual
- Caster/Wheel Mounting LocationStandard
- Caster Wheel Dia.4 in
- Axle-Mounted Wheel Dia.12 in
- Container LegendNone
- Handle Height31 1/2 in
- Optional LidMfr. No. 1028
- Container Height38 in
- Non-Marking Casters/WheelsMarking Casters/Wheels
- Cubic Foot Capacity 20.2 cu ft
- Load Capacity 1,000 lb
- Overall Width 30 1/2 in
- Container Material Plastic
- Handle Type Ergonomic
- Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
- Caster Wheel/Tread Material Rubber
- Axle-Mounted Wheel/Tread Material Rubber
- Lid/Cover Type No Lid/Cover
- Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
- Includes Ergonomic Steering Handle, Secondary Dump Handle
- Quiet Performance Features Quiet Casters Reduce Noise
- Caster Core Material Thermoplastic Rubber
- Country of Origin United States
(subject to change)
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,031.14
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,463.87
/ each