!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOOP CALIBRATOR, LOOP VALVE TESTERS, QUICK-SET KNOB, LOOP CALIBRATOR, DC CURRENT/DC VOLT, NIST

LOOP CALIBRATOR, LOOP VALVE TESTERS, QUICK-SET KNOB, LOOP CALIBRATOR, DC CURRENT/DC VOLT, NIST

FLUKE

LOOP CALIBRATOR, LOOP VALVE TESTERS, QUICK-SET KNOB, LOOP CALIBRATOR, DC CURRENT/DC VOLT, NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOOP CALIBRATOR, LOOP VALVE TESTERS, QUICK-SET KNOB, LOOP CALIBRATOR, DC CURRENT/DC VOLT, NIST

LOOP CALIBRATOR, LOOP VALVE TESTERS, QUICK-SET KNOB, LOOP CALIBRATOR, DC CURRENT/DC VOLT, NIST

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,266.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE710
  • Mfr. Model # FLUKE-710
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • ItemLoop Calibrator
  • Voltage Measurement - Maximum30V DC
  • Loop Current - Maximum20 mA
  • Source Voltage - Maximum30V DC
  • Current Accuracy0.01% +/- 2 Counts
  • Current Measurement - Minimum0 mA
  • Manufacturers Warranty Length3 yr
  • Product TypeLoop Calibrator
  • Source Voltage - Minimum0V DC
  • Voltage Accuracy+/-0.01% of Reading +2 Counts
  • Source Current - Maximum 24 mA
  • Loop Supply Voltage 24V DC
  • Digital Display Screen Type LCD
  • Calibration Certificate Type NIST
  • Current Measurement - Maximum 24 mA
  • Includes (2) TP220 Test Probes, AC280 SureGrip(TM) Hook Clips, Alligator Clips, Carrying Case, Stackable Test Lead
  • Parameters Measured DC Current, DC Voltage
  • Source Current - Minimum 0 mA
  • Standards EN61326
  • Voltage Measurement - Minimum 0V DC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list