!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S T-SHIRT, M, ORANGE, POLYESTER, LONG SLEEVE, ANSI/RCSA, HI-VIS, CHEST POCKET

WOMEN'S T-SHIRT, M, ORANGE, POLYESTER, LONG SLEEVE, ANSI/RCSA, HI-VIS, CHEST POCKET

PIONEER

WOMEN'S T-SHIRT, M, ORANGE, POLYESTER, LONG SLEEVE, ANSI/RCSA, HI-VIS, CHEST POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S T-SHIRT, M, ORANGE, POLYESTER, LONG SLEEVE, ANSI/RCSA, HI-VIS, CHEST POCKET

WOMEN'S T-SHIRT, M, ORANGE, POLYESTER, LONG SLEEVE, ANSI/RCSA, HI-VIS, CHEST POCKET

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV1052850M
  • Mfr. Model # V1052850-M
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.755 lbs

Product Details

This women's high-visibility orange long-sleeve safety T-shirt is size medium and is made out of bird's-eye polyester. It meets the standards for ANSI/ISEA 107-2020 Class 3 Type P and R, CSA Z96-22 Class 2 Level 2. It features one stripe on arms, chest pocket, and a radiophone clip strap.

Technical Specs

  • ItemLong Sleeve T-Shirt
  • CSA Class2
  • Back Stripe PatternX
  • Number of Outside Pockets1
  • ColourHigh-Visibility Orange
  • Reflective Tape TypeStarTech
  • Sleeve TypeLong
  • Moisture-WickingYes
  • Closure TypeCrew Neck
  • Gender Women's
  • ANSI Class Class 3
  • Material Bird's-Eye Polyester
  • Collar Style Crew Neck
  • Size M
  • Standards ANSI/ISEA 107-2020 Class 3 Type P and R, CSA Z96-22 Class 2 Level 2
  • ANSI Type P, R
  • Ultraviolet Protection Factor 50+
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list