!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG 'N STRONG REINFORCING COMPOUND, WATERPROOF, RUSTPROOF, OSHA, OLIVE-DRAB, 1 GALLON

LONG 'N STRONG REINFORCING COMPOUND, WATERPROOF, RUSTPROOF, OSHA, OLIVE-DRAB, 1 GALLON

USC

LONG 'N STRONG REINFORCING COMPOUND, WATERPROOF, RUSTPROOF, OSHA, OLIVE-DRAB, 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG 'N STRONG REINFORCING COMPOUND, WATERPROOF, RUSTPROOF, OSHA, OLIVE-DRAB, 1 GALLON

LONG 'N STRONG REINFORCING COMPOUND, WATERPROOF, RUSTPROOF, OSHA, OLIVE-DRAB, 1 GALLON

USC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.32 / each

EHC: EHC :
Min Qty 2 = $370.64

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USC23010
  • Mfr. Model # 23010
  • UNSPSC # 23181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This one-gallon, reinforcing compound uses extra-long strands of fibreglass for maximum-strength bonding and dries to a polyester finish. Its olive-drab colour formula is waterproof and rustproof, and ideal for use on large, rusted-out metal, and cracked or shattered fibreglass. It meets OSHA requirements.

Technical Specs

  • ItemAuto Body Filler
  • Compatible Surface MaterialAluminum, Concrete, Fibreglass, Masonry, Metal, Wood
  • Container Size1 gal
  • Coating ApplicationAutomotive Applications, Bond Seams, Marine Applications, Welded Areas
  • FeaturesSuper-Strong Long-Strand Reinforcing Compound to Restore and Repair Surfaces
  • Minimum Application Temperature75 Degrees F
  • StandardsOSHA
  • Colour Family Tan
  • Colour Drab, Olive
  • Sub Brand LONG 'N STRONG
  • Dry Time 15 to 20 min
  • Flammability Flammable
  • Resistance Properties Waterproof
  • VOC Content 275 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list