!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT LOCK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.1MM ID, 100 PK

SPLIT LOCK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.1MM ID, 100 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.1MM ID, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.1MM ID, 100 PK

SPLIT LOCK WASHER, FOR M4 SCREW, STEEL, BLACK OXIDE, 4.1MM ID, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.12 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6FB49
  • Mfr. Model # M37000.040.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1119
  • Shipping Weight 0.04 lbs

Product Details

This split lock washer is made of steel and has a black oxide finish. It meets the standards for DIN 127 B dimensional standards. This split lock washer is designed for screws sized M4.

Technical Specs

  • ItemSplit Lock Washer
  • FinishBlack Oxide
  • For Screw SizeM4
  • Outside Diameter7.6 mm
  • Minimum Thickness0.9 mm
  • Material Grade/ClassNot Graded
  • Thickness Tolerance+/-0.10 mm
  • Lock Washer Type Split Lock
  • Material Steel
  • Inside Diameter 4.1 mm
  • Maximum Thickness 0.9 mm
  • Dimensional Standards DIN 127 B
  • Rockwell Hardness C44
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list