!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR LINE LOCKOUT VALVE, 3/8 IN NPT THREAD, 3/8 IN TUBE OUTLET SIZE, 145 PSI MAXIMUM OPERATING PRESSURE, 7N85

AIR LINE LOCKOUT VALVE, 3/8 IN NPT THREAD, 3/8 IN TUBE OUTLET SIZE, 145 PSI MAXIMUM OPERATING PRESSURE, 7N85

LEGRIS

AIR LINE LOCKOUT VALVE, 3/8 IN NPT THREAD, 3/8 IN TUBE OUTLET SIZE, 145 PSI MAXIMUM OPERATING PRESSURE, 7N85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR LINE LOCKOUT VALVE, 3/8 IN NPT THREAD, 3/8 IN TUBE OUTLET SIZE, 145 PSI MAXIMUM OPERATING PRESSURE, 7N85

AIR LINE LOCKOUT VALVE, 3/8 IN NPT THREAD, 3/8 IN TUBE OUTLET SIZE, 145 PSI MAXIMUM OPERATING PRESSURE, 7N85

LEGRIS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DDZ1
  • Mfr. Model # 7885 60 18
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemAir Line Lockout Valve
  • Air Inlet TypeNPT
  • Air Outlet TypeTube
  • Maximum Operating Temperature160 Degrees F
  • Air Inlet GenderMale
  • Body MaterialNickel-Plated Brass
  • Number of Air Outlets1
  • Overall Width2 3/16 in
  • System LocationAir Line
  • Air Inlet Size 3/8 in
  • Air Outlet Size 3/8 in
  • Maximum Operating Pressure 145 psi
  • Series 7N85
  • Air Outlet Gender Female
  • Number of Air Inlets 1
  • Overall Height 1 15/16 in
  • Seal Material NBR
  • Weight 0.221 kg
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list