!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT VALVE,ALUMINUM,8 13/16 IN H

LOCKOUT VALVE,ALUMINUM,8 13/16 IN H

PARKER

LOCKOUT VALVE,ALUMINUM,8 13/16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT VALVE,ALUMINUM,8 13/16 IN H

LOCKOUT VALVE,ALUMINUM,8 13/16 IN H

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $668.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYELV4N6B
  • Mfr. Model # LV4N6B
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Parker manual/mechanical valves. Direct Air 2-4, N MO-series, LV-series and HNV-series. For use in industrial applications. Aluminum and bronze valve body. 4/2 way position and 3/2 position. Ports: 1/8 inch NPTF, 1-1/4 inch NPTF. Pressure: Vacuum to 150 P

Technical Specs

  • ItemLockout Valve
  • Air Inlet TypeNPT
  • Air Outlet TypeNPT
  • Maximum Operating Temperature175 Degrees F
  • Body MaterialAluminum
  • Minimum Flow Rate6 Cv
  • Overall Width2 in
  • StandardsANSI B11, ISO 15156, NACE MR0175, OSHA 29 CFR Part 1910, PMMI B155
  • Air Inlet Size 1/2 in
  • Air Outlet Size 1/2 in
  • Maximum Operating Pressure 300 psi
  • Series LV
  • Maximum Flow Rate 14 Cv
  • Overall Height 8 13/16 in
  • Seal Material Carboxylated Nitrile
  • Weight 2 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list