!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT VALVE,ALUMINUM,10 19/32 IN H

LOCKOUT VALVE,ALUMINUM,10 19/32 IN H

PARKER

LOCKOUT VALVE,ALUMINUM,10 19/32 IN H close
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
LOCKOUT VALVE,ALUMINUM,10 19/32 IN H

LOCKOUT VALVE,ALUMINUM,10 19/32 IN H

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $916.98 / each
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
  • Item # DYELVANAB
  • Mfr. Model # LVANAB
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Parker manual/mechanical valves. Direct Air 2-4, N MO-series, LV-series and HNV-series. For use in industrial applications. Aluminum and bronze valve body. 4/2 way position and 3/2 position. Ports: 1/8 inch NPTF, 1-1/4 inch NPTF. Pressure: Vacuum to 150 P

Technical Specs

  • ItemLockout Valve
  • Air Inlet TypeNPT
  • Air Outlet TypeNPT
  • Maximum Operating Temperature175 Degrees F
  • Body MaterialAluminum
  • Minimum Flow Rate6 Cv
  • Overall Width2 5/16 in
  • StandardsANSI B11, ISO 15156, NACE MR0175, OSHA 29 CFR Part 1910, PMMI B155
  • Air Inlet Size 1 1/4 in
  • Air Outlet Size 1 1/4 in
  • Maximum Operating Pressure 300 psi
  • Series LV
  • Maximum Flow Rate 14 Cv
  • Overall Height 10 19/32 in
  • Seal Material Carboxylated Nitrile
  • Weight 3.2 lb