!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, COMPACT BODY, ALUMINUM, STD, ORANGE

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, COMPACT BODY, ALUMINUM, STD, ORANGE

BRADY

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, COMPACT BODY, ALUMINUM, STD, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, COMPACT BODY, ALUMINUM, STD, ORANGE

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, COMPACT BODY, ALUMINUM, STD, ORANGE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39N183
  • Mfr. Model # 143154
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1036
  • Shipping Weight 0.1 lbs

Product Details

This lockout padlock is made of nylon with a chrome plated aluminum shackle and is orange. It is chemical/corrosion/temperature resistant, meets the standards for OSHA and is in English, French, Spanish. In addition, it features: lock set keyed alike, non-conductive nylon padlocks, measures 1 1/5 inch W, and includes English/French/Spanish labels, key, padlock, with a one inch shackle. This rectangular lockout padlock's legend message is: Danger Locked Out Do Not Remove.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialNylon
  • Body Thickness5/8 in
  • HeaderDanger
  • Key TypeKeyed Different
  • Resistance PropertiesChemical Resistant, Corrosion Resistant, Temperature Resistant
  • Shackle Height1 in
  • Shackle TypeOpen
  • Width Across Shackle3/4 in
  • Control Key Registration RequiredNo
  • Includes(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
  • LanguageEnglish, French, Spanish
  • Maximum Temperature250 Degrees F
  • Number of Keys Included1
  • Opening TypeKey
  • Shackle Material CoatingChrome Plated
  • Body Colour Orange
  • Body Height 1 2/5 in
  • Body Width 1 1/5 in
  • Key Style Standard
  • Non-Removable Key Yes
  • Shackle Diameter 1/5 in
  • Shackle Material Aluminum
  • Vertical Shackle Clearance 1 in
  • Body Shape Rectangular
  • Features Lock Set Keyed Alike, Non-Conductive Nylon Padlocks
  • Labeling Label Included
  • Legend Danger Locked Out Do Not Remove
  • Minimum Temperature 0 Degrees F
  • Number of Tumbler Pins 5
  • Overall Width 1 1/5 in
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list