LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, STANDARD BODY, HARDENED STEEL, RED
LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, STANDARD BODY, HARDENED STEEL, RED
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.
Technical Specs
Item Lockout Padlock
Padlock Body Material Thermoplastic
Body Thickness 3/4 in
Header Danger
Key Style Standard
Non-Removable Key Yes
Shackle Diameter 1/4 in
Shackle Material Hardened Steel
Vertical Shackle Clearance 1 1/2 in
Number of Keys Included 1
Body Colour Red
Body Height 1 3/4 in
Body Width 1 1/2 in
Horizontal Shackle Clearance 25/32 in
Key Type Keyed Alike
Resistance Properties Chemical Resistant
Shackle Height 1 1/2 in
Shackle Type Open
Width Across Shackle 25/32 in
Opening Type Key
Country of Origin Mexico
(subject to change)
Alternate Products
ZING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.41
/ EACH
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.45
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.71
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.83
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.90
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.20
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.27
/ EACH