!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, BORON ALLOY, PURPLE

LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, BORON ALLOY, PURPLE

AMERICAN LOCK

LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, BORON ALLOY, PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, BORON ALLOY, PURPLE

LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, STANDARD BODY, BORON ALLOY, PURPLE

AMERICAN LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ENA3
  • Mfr. Model # A1106KAPRP13531
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1033
  • Shipping Weight 0.35 lbs

Product Details

This lockout padlock is made of aluminum with a chrome plated boron alloy shackle and is purple. It is corrosion resistant, meets the standards for OSHA 1910.147, and includes two keys. In addition, it features: high-visibility colour with a 1½ inch shackle.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialAluminum
  • Body Thickness3/4 in
  • Horizontal Shackle Clearance25/32 in
  • Key TypeKeyed Alike
  • Resistance PropertiesCorrosion Resistant
  • Shackle Height1 1/2 in
  • Shackle TypeOpen
  • Width Across Shackle25/32 in
  • FeaturesHigh Visibility Color
  • Number of Keys Included2
  • Opening TypeKey
  • StandardsOSHA 1910.147
  • Body Colour Purple
  • Body Height 1 7/8 in
  • Body Width 1 1/2 in
  • Key Style Standard
  • Non-Removable Key No
  • Shackle Diameter 1/4 in
  • Shackle Material Boron Alloy
  • Vertical Shackle Clearance 1 1/2 in
  • Body Material Coating Anodized
  • Includes (2) Keys
  • Number of Tumbler Pins 5
  • Shackle Material Coating Chrome Plated
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list