Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.
Features6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Maximum Temperature350 Degrees F
Number of Keys Included2
Opening TypeKey
Shackle Material CoatingNano Protect Coated
Body ColourBlue
Body Height1 1/2 in
Body Width1 1/2 in
Horizontal Shackle Clearance3/4 in
Non-Removable KeyYes
Shackle Diameter1/4 in
Shackle MaterialHardened Steel
Vertical Shackle Clearance1 1/2 in
Body Material CoatingAnodized
Control Key Registration RequiredNo
Includes(2) Keys
Minimum Temperature-4 Degrees F
Number of Tumbler Pins6
Overall Width1.5 in
StandardsOSHA
Country of OriginChina
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799