!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, COMPACT BODY, HARDENED STEEL, EXTENDED, BLACK

LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, COMPACT BODY, HARDENED STEEL, EXTENDED, BLACK

ABUS

LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, COMPACT BODY, HARDENED STEEL, EXTENDED, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, COMPACT BODY, HARDENED STEEL, EXTENDED, BLACK

LOCKOUT PADLOCK, KEYED ALIKE, ALUMINUM, COMPACT BODY, HARDENED STEEL, EXTENDED, BLACK

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.97 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UKL6
  • Mfr. Model # 72 HB/40-75 KA BLACK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialAluminum
  • Body Thickness3/4 in
  • HeaderNone/No Header
  • Key TypeKeyed Alike
  • Resistance PropertiesCorrosion Resistant, Heat Resistant
  • Shackle Height3 in
  • Shackle TypeExtended
  • Width Across Shackle13/16 in
  • Body ShapeRectangular
  • Features6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
  • Maximum Temperature350 Degrees F
  • Number of Keys Included2
  • Opening TypeKey
  • Overall Height4.78 in
  • Shackle Material CoatingNano Protect Coated
  • Body Colour Black
  • Body Height 1 1/2 in
  • Body Width 1 17/32 in
  • Horizontal Shackle Clearance 49/64 in
  • Non-Removable Key Yes
  • Shackle Diameter 15/64 in
  • Shackle Material Hardened Steel
  • Vertical Shackle Clearance 2 61/64 in
  • Body Material Coating Anodized
  • Control Key Registration Required No
  • Includes (2) Keys
  • Minimum Temperature -4 Degrees F
  • Number of Tumbler Pins 6
  • Opens with Key Number 20066
  • Overall Width 1.53 in
  • Standards OSHA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list