!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, YELLOW, KEYED ALIKE

LOCKOUT PADLOCK, YELLOW, KEYED ALIKE

AMERICAN LOCK

LOCKOUT PADLOCK, YELLOW, KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, YELLOW, KEYED ALIKE

LOCKOUT PADLOCK, YELLOW, KEYED ALIKE

AMERICAN LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AMLA1106KAYLW
  • Mfr. Model # A1106KAYLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This lockout padlock is keyed alike and is yellow. Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialAnodized Aluminum
  • Horizontal Shackle Clearance25/32 in
  • Resistance PropertiesCorrosion Resistant
  • Shackle MaterialBoron Alloy
  • Body Material CoatingAnodized
  • LanguageEnglish
  • Opening TypeKey
  • Body Colour Yellow
  • Body Width 1 1/2 in
  • Key Type Keyed Alike
  • Shackle Diameter 1/4 in
  • Vertical Shackle Clearance 1 1/2 in
  • Features High Visibility Colour Plus High Security, Anodized Finish Suitable for Lockout Tagout In Food Processing Facilities
  • Number of Tumbler Pins 5
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list