!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 3½ IN, PORTABLE, HINGED, 13 PADLOCKS

GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 3½ IN, PORTABLE, HINGED, 13 PADLOCKS

BRADY

GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 3½ IN, PORTABLE, HINGED, 13 PADLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 3½ IN, PORTABLE, HINGED, 13 PADLOCKS

GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 3½ IN, PORTABLE, HINGED, 13 PADLOCKS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65699
  • Mfr. Model # 65699
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1031
  • Shipping Weight 4.2 lbs

Product Details

Group lock box offers the same lockout safety as the multiple lock box, but allows one employee to control all of the other team members. Constructed from durable metal. Size 10 inches x 4 inches x 6 inches.

Technical Specs

  • ItemGroup Lockout Box
  • Box MaterialSteel
  • For Maximum Padlock Shackle Diameter281/1000 in
  • Number of Key Hooks0
  • Overall Height6 in
  • Mounting LocationPortable
  • IncludesLockable Clasp
  • LegendGroup Lock Box
  • Resistance PropertiesChemical Resistant
  • Box Colour Red
  • Door Opening Type Hinged
  • Maximum Number of Padlocks 13
  • Overall Depth 3.5 in
  • Overall Width 8 9/10 in
  • Box Material Finish Powder Coated
  • Language English
  • Legend Type Text
  • Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list