!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKNUT: MALLEABLE IRON, 3 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

LOCKNUT: MALLEABLE IRON, 3 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

ANVIL

LOCKNUT: MALLEABLE IRON, 3 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKNUT: MALLEABLE IRON, 3 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

LOCKNUT: MALLEABLE IRON, 3 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KUJ3
  • Mfr. Model # 0318913803
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1738
  • Shipping Weight 1.52 lbs

Product Details

This locknut meets the standards for ASME B16.3, FM, UL, is designed for the following applications: potable water. It is black, has an operating temperature of -20 Degrees to 350 Degrees F and is made of malleable iron with a black anodized finish/coating. In addition, it is a locknut. Plus, it has an FNPT connection type and 4¼ inch hex size.

Technical Specs

  • ItemLocknut
  • Nominal Pipe Size3 in
  • Finish/CoatingBlack Anodized
  • Fitting Connection TypeFNPT
  • Temp. Range-20 Degrees to 350 Degrees F
  • ApplicationPotable Water
  • Basic Fitting ShapeLocknut
  • Specific Fitting Shape Locknut
  • Class Class 150
  • Pipe Fitting Material Malleable Iron
  • For Pipe Schedule 40
  • Colour Black
  • Standards ASME B16.3, FM, UL
  • Hex Size 4 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list