!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKNUT: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150, 5/16 IN L

LOCKNUT: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150, 5/16 IN L

APPROVED VENDOR

LOCKNUT: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150, 5/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKNUT: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150, 5/16 IN L

LOCKNUT: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150, 5/16 IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6KJ23
  • Mfr. Model # 520-902HC
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1737
  • Shipping Weight 0.05 lbs

Product Details

This locknut meets the standards for Class 150, Standards ANSI B 16.39, ASTM A-197, WW-P-521, has a length of 5/16 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, natural gas, oil, steam, and non-potable water. It is black, has an operating temperature of -20 Degrees to 366 Degrees F and is made of malleable iron with a black anodized finish/coating. In addition, it is a locknut. Plus, it has an FNPT connection type and 1 1/16 inch hex size.

Technical Specs

  • ItemLocknut
  • Overall Length5/16 in
  • ClassClass 150
  • Pipe Fitting MaterialMalleable Iron
  • Fitting Side A Pipe Threading18
  • Maximum Operating Pressure300 psi
  • Temp. Range-20 Degrees to 366 Degrees F
  • ApplicationAir, Natural Gas, Oil, Steam, Non-Potable Water
  • Basic Fitting ShapeLocknut
  • Specific Fitting Shape Locknut
  • Nominal Pipe Size 3/8 in
  • Finish/Coating Black Anodized
  • Fitting Connection Type FNPT
  • For Pipe Schedule 40
  • Max. Steam Pressure 150 psi
  • Colour Black
  • Standards Class 150, Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform to Federal Specifications WW-P-521
  • Hex Size 1 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list