!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKNUT: 316 STAINLESS STEEL, ½ IN FITTING, FEMALE NPT, CLASS 150, 5/16 IN OVERALL LG

LOCKNUT: 316 STAINLESS STEEL, ½ IN FITTING, FEMALE NPT, CLASS 150, 5/16 IN OVERALL LG

APPROVED VENDOR

LOCKNUT: 316 STAINLESS STEEL, ½ IN FITTING, FEMALE NPT, CLASS 150, 5/16 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKNUT: 316 STAINLESS STEEL, ½ IN FITTING, FEMALE NPT, CLASS 150, 5/16 IN OVERALL LG

LOCKNUT: 316 STAINLESS STEEL, ½ IN FITTING, FEMALE NPT, CLASS 150, 5/16 IN OVERALL LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1LVG9
  • Mfr. Model # 60LN111N012
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This locknut meets the standards for ASTM-A-351, ANSME B1.20.1, MSS-SP-114 Class 150 Pressure Ratings, has a length of 5/16 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, natural gas, non-potable and potable water, propane, steam. It is silver, has an operating temperature of -20 Degrees to 350 Degrees F and is made of 316-grade steel. In addition, it is a locknut. Plus, it has an FNPT connection type and 1 3/16 inch hex size.

Technical Specs

  • ItemLocknut
  • Specific Fitting ShapeLocknut
  • Nominal Pipe Size1/2 in
  • Material Grade316
  • Fitting Connection TypeFNPT
  • For Pipe Schedule40
  • Max. Steam Pressure150 psi
  • ColourSilver
  • StandardsMaterial Conforms to ASTM-A-351, Threads Conform to ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Hex Size1 3/16 in
  • Low Lead Compliance Level Compliant
  • Overall Length 5/16 in
  • Class Class 150
  • Pipe Fitting Material Steel
  • Fitting Side A Pipe Threading 14
  • Maximum Operating Pressure 300 psi
  • Temp. Range -20 Degrees to 350 Degrees F
  • Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
  • Basic Fitting Shape Locknut
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list