!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE,20 A,WHITE

LOCKING RECEPTACLE,20 A,WHITE

HUBBELL

LOCKING RECEPTACLE,20 A,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RECEPTACLE,20 A,WHITE

LOCKING RECEPTACLE,20 A,WHITE

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2326ST
  • Mfr. Model # HBL2326ST
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.315 lbs

Technical Specs

  • ItemLocking Receptacle
  • Current Rating20 A
  • Housing ColourWhite
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires3
  • PolarizedYes
  • Voltage Rating250V AC
  • Contact MaterialCopper
  • Flange Diameter2.04 in
  • Includes Mounting HardwareNo
  • Resistance PropertiesImpact Resistant
  • IncludesMounting Hardware
  • Maximum Wire Size8 AWG
  • Connection Orientation Straight
  • Flange Type Non-Flanged
  • Housing Material Nylon
  • NEMA Receptacle Configuration L6-20R
  • Number of Poles 2
  • Phase Single
  • Shrouded Yes
  • AFCI No
  • Cover Type No Cover
  • Grounding Grounded
  • IP Rating IP20
  • Standards cULus Listed, Federal Specification
  • Market Industrial
  • Minimum Wire Size 14 AWG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list