!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE,20 A,BLACK

LOCKING RECEPTACLE,20 A,BLACK

HUBBELL

LOCKING RECEPTACLE,20 A,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RECEPTACLE,20 A,BLACK

LOCKING RECEPTACLE,20 A,BLACK

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.89 / each

EHC: EHC :
Min Qty 4 = $435.56

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2310ST
  • Mfr. Model # HBL2310ST
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Technical Specs

  • ItemLocking Receptacle
  • Current Rating20 A
  • Housing ColourBlack
  • Mount TypeFlush
  • NEMA Receptacle ConfigurationL5-20R
  • Number of Poles2
  • PhaseSingle
  • ShroudedNo
  • AFCINo
  • Cover TypeNo Cover
  • Includes Mounting HardwareYes
  • Resistance PropertiesImpact Resistant
  • UL 94 Flammability RatingV-2
  • For LocationIndoor
  • MarketIndustrial
  • Maximum Wire Size8 AWG
  • Minimum Wire Size12 AWG
  • Connection Orientation Straight
  • Flange Type Non-Flanged
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Voltage Rating 125V AC
  • Contact Material Brass
  • Grounding Grounded
  • IP Rating IP20
  • Standards CSA C22.2, UL 498
  • For Environment Dry
  • Includes Mounting Hardware
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list