LOCKING C-CLAMP, FIXED, 3½ IN MAX JAW OPENING, 2¼ IN THROAT D, 900 LB CLAMPING FOR CE
LOCKING C-CLAMP, FIXED, 3½ IN MAX JAW OPENING, 2¼ IN THROAT D, 900 LB CLAMPING FOR CE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Screw mechanism adjusts clamping pressure. Hardened carbon steel. Nickel-plated, heat-treated alloy steel clamps have micro-adjustment screw mechanism.
Technical Specs
- ItemLocking C-Clamp
- Includes Swivel PadSwivel Pad Not Included
- Clamping Force900 lb
- Locking MechanismRelease Lever
- Body FinishNickel-Plated
- Jaw Width3/4 in
- Tether CapableTethered
- Throat Depth2 1/4 in
- Clamp Type C-Clamp
- Jaw Opening - Maximum 3 1/2 in
- Overall Clamp Length 11 in
- Number of Pieces 1
- Body Material Steel
- Standards ASME B107.36-2002
- Screw Mechanism1 Adjust Pressure
- Country of Origin China
(subject to change)
Alternate Products
-
PETERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.83
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.49
/ each