!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCK WASHER, FOR ¾ IN SCREW, INTERNAL TOOTH LOCK, STAINLESS STEEL, PLAIN, 410, 5 PK

LOCK WASHER, FOR ¾ IN SCREW, INTERNAL TOOTH LOCK, STAINLESS STEEL, PLAIN, 410, 5 PK

APPROVED VENDOR

LOCK WASHER, FOR ¾ IN SCREW, INTERNAL TOOTH LOCK, STAINLESS STEEL, PLAIN, 410, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCK WASHER, FOR ¾ IN SCREW, INTERNAL TOOTH LOCK, STAINLESS STEEL, PLAIN, 410, 5 PK

LOCK WASHER, FOR ¾ IN SCREW, INTERNAL TOOTH LOCK, STAINLESS STEEL, PLAIN, 410, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.86 / PKG of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22UJ96
  • Mfr. Model # U53462.075.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.037 lbs

Technical Specs

  • ItemLock Washer
  • FinishBright (Uncoated)
  • For Screw Size3/4 in
  • Outside Diameter1.22 in
  • ColourBlack
  • Made in North AmericaNo
  • Material Quality StandardsSAE J405 410
  • Minimum Temperature-25 Degrees F
  • RemovableYes
  • RoHS CompliantYes
  • Thickness Tolerance+/-0.004 in
  • Lock Washer Type Internal Tooth Lock
  • Material Stainless Steel
  • Inside Diameter 0.769 in
  • Maximum Thickness 0.047 in
  • Dimensional Standards ASME B18.21.1
  • Material Grade/Class 410
  • Maximum Temperature 500 Degrees F
  • REACH Compliant Yes
  • Rockwell Hardness C40
  • System of Measurement Inch
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list