!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HORSESHOE WASHER LOCK RING PLIER, INTERNAL, 9 IN OVERALL L, 0 ° TIP ANGLE, SPRING RETURN, 9 TO 11 IN

HORSESHOE WASHER LOCK RING PLIER, INTERNAL, 9 IN OVERALL L, 0 ° TIP ANGLE, SPRING RETURN, 9 TO 11 IN

PROTO

HORSESHOE WASHER LOCK RING PLIER, INTERNAL, 9 IN OVERALL L, 0 °  TIP ANGLE, SPRING RETURN, 9 TO 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORSESHOE WASHER LOCK RING PLIER, INTERNAL, 9 IN OVERALL L, 0 ° TIP ANGLE, SPRING RETURN, 9 TO 11 IN

HORSESHOE WASHER LOCK RING PLIER, INTERNAL, 9 IN OVERALL L, 0 ° TIP ANGLE, SPRING RETURN, 9 TO 11 IN

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT250G
  • Mfr. Model # J250G
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 368
  • Shipping Weight 0.56 lbs

Product Details

Horseshoe washer lock ring pliers. For spreading both soft iron horse-shoe lock washers used on brakes and tempered steel lock rings used on gear and bearing shafts. With plastisol dipped handles. Length 7-13/16 inches.

Technical Specs

  • ItemHorseshoe Washer Lock Ring Pliers
  • For Ring TypeInternal
  • Grip StyleStandard Cushion
  • Tip Angle0 Degrees
  • For Maximum Shaft Diameter3/4 in
  • Replaceable TipsNot Replaceable Tips
  • For Use WithHorseshoe Lock Washers for Brakes, Steel Lock Rings for Gear/Bearing Shafts
  • Handle ColourRed
  • StandardsFederal Specification GGG-P-480E
  • Weight0.49 lb
  • Plier Type Lock Ring Pliers
  • Non-Sparking Non-Sparking
  • Overall Length 9 in
  • For Minimum Shaft Diameter 1/8 in
  • Jaw Opening Type Spring Return
  • Features Plastisol Grips
  • Grip Material Plastisol
  • Plier Material Steel
  • Steel Type Carbon Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list