LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, BLACK
LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, BLACK
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.
Technical Specs
Item Lockout Padlock
Padlock Body Material Thermoplastic
Body Thickness 11/16 in
Header Danger
Key Style Standard
Non-Removable Key No
Shackle Diameter 3/16 in
Shackle Material Stainless Steel
Vertical Shackle Clearance 1 1/2 in
Includes Labels
Language English
Number of Keys Included 1
Opening Type Key
Body Colour Black
Body Height 1 7/8 in
Body Width 1 3/8 in
Horizontal Shackle Clearance 5/8 in
Key Type Keyed Different
Resistance Properties Corrosion Resistant
Shackle Height 1 1/2 in
Shackle Type Open
Width Across Shackle 5/8 in
Labeling Label Included
Legend Danger Locked Out Do Not Remove
Number of Tumbler Pins 6
Standards OSHA
Country of Origin Mexico
(subject to change)
Alternate Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.14
/ each
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.72
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.41
/ each
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.64
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.73
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.51
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.35
/ each