!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, POLYESTER, PINK BRISTLE, PINK DUST PAN

LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, POLYESTER, PINK BRISTLE, PINK DUST PAN

VIKAN

LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, POLYESTER, PINK BRISTLE, PINK DUST PAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, POLYESTER, PINK BRISTLE, PINK DUST PAN

LOBBY BROOM AND DUST PAN, 37 IN BROOM HANDLE L, POLYESTER, PINK BRISTLE, PINK DUST PAN

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC62501
  • Mfr. Model # 62501
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 781
  • Shipping Weight 3.43 lbs

Product Details

This brooms and dust pan set is made of aluminum, is colour coded, along with polyester bristles, and has a standard threaded connection. This brooms and dust pan set includes a dust pan lid.

Technical Specs

  • ItemBrooms and Dust Pan Set
  • Broom Handle Length37 in
  • Bristle ColourPink
  • Dust Pan Width7 1/8 in
  • Includes Dust Pan LidDust Pan Lid Included
  • Block Depth47 1/2 in
  • Broom TypeAngle Broom
  • Colour Coding SystemColour Coded
  • Bristle Length3 1/2 in
  • Overall Broom Length41 1/2 in
  • Handle Connection TypeThreaded
  • Dust Pan MaterialPolypropylene
  • Tool Type Angle Broom
  • Bristle Material Polyester
  • Dust Pan Handle Length 37 in
  • Dust Pan Colour Pink
  • Block Material Plastic
  • Block Width 7 1/8 in
  • FDA Compliant FDA Compliant
  • Broom Handle Material Aluminum
  • Broom Handle Colour Silver
  • Connection Thread Type Standard
  • Block Colour Pink
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list