LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 5000K, 70 TO 105V AC
LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 5000K, 70 TO 105V AC
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear LED bulb meets the standards for DLC, RoHS compliance, and is UL listed. It also has 350 mAmps, voltage of 70 to 105V AC, 14 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, 2,100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Linear LED Bulb
Bulb Housing Glass
Bulb Designation 14T5HE/46-850/IF21/G/DIM 10/1
Colour Temperature 5,000K
Lumens 2,100 lm
Shatter-Resistant No
Colour Selectable No
Bulb UL Type Type A
Standards DLC, RoHS Compliant, UL Listed
Overall Length 47 1/4 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Requires Separate Ballast
Dimming Type 0 to 10V
Indoor/Outdoor Usage Indoor
Light Colour White
Amps 350 mA
Lumen Selectable No
Bulb Dia. 3/4 in
Bulb Base Type Miniature Bi-Pin (G5)
Bulb Shape T5
Colour Rendering Index 82
Incandescent Wattage Equivalency 28 W
Nominal Length 4 ft
Watts 14 W
Light Technology LED
Voltage 70 to 105V AC
Rough Service No
Bulb Finish Frosted
Bulb Minimum Starting Temperature -4 Degrees F
Bulb Start Type Instant or Rapid
Dimming Method Continuous Dimming
For Enclosed Fixtures No
Rated Life 50,000 hr
Maximum Operating Temperature 113 Degrees F
Lamp Wiring Double-End
Dimmable Yes
Country of Origin China
(subject to change)