!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LITTLE TORCH,W/REGULATORS KIT,2.4 M

LITTLE TORCH,W/REGULATORS KIT,2.4 M

NO BRAND NAME ASSIGNED

LITTLE TORCH,W/REGULATORS KIT,2.4 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LITTLE TORCH,W/REGULATORS KIT,2.4 M

LITTLE TORCH,W/REGULATORS KIT,2.4 M

NO BRAND NAME ASSIGNED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,405.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMW23-1003B
  • Mfr. Model # 23-1003B
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemLittle Torch With Regulators Kit
  • Kit Series23-1003B
  • Head Angle45 Degrees
  • Regulator CGA Number (Oxygen)520
  • Hose Length2.4 m
  • Includes1 Little Torch with Hose B Fittings (11-1101C), 1 Curved Tip #3 (12-1401-03), 1 Curved Tip #4 (12-1401-04), 1 Curved Tip #5 (12-1401-05), 1 Curved Tip #6 (12-1401-06), 1 Curved Tip #7 (12-1401-07), 1 Regulator Oxygen (30-20-540), 1 Regulator Acetylene (30-15-520), 1 Pair Reverse-Flow Check Valves (H698)
  • Number of Cutting Tips5
  • Regulator Model (Fuel)30-15-520
  • StandardsETL Listed, UL Listed
  • Compatible Fuel Type Acetylene
  • Cutting Tip Manufacturer Part Number 12-1401-03, 12-1401-04, 12-1401-05, 12-1401-06, 12-1401-07
  • Regulator CGA Number (Fuel) 520
  • Hose Fitting Size B
  • Product Type Kit
  • Application Welding Projects
  • Number of Regulators 2
  • Regulator Model (Oxygen) 30-20-540
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list