!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LITHIUM GREASE,400 G,GREEN,TUBE

LITHIUM GREASE,400 G,GREEN,TUBE

PRECISION

LITHIUM GREASE,400 G,GREEN,TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LITHIUM GREASE,400 G,GREEN,TUBE

LITHIUM GREASE,400 G,GREEN,TUBE

PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.70 / EACH

EHC: EHC :
Min Qty 30 = $411.00

Compliance and Restrictions

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPXL3M1C30
  • Mfr. Model # PXL3M1C30
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemMolybdenum Disulfide Lithium Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourGreen
  • Lubricant AdditivesMolydbenum Disulfide
  • Max. Operating Temp.275 Degrees F
  • Flash PointNot Specified
  • Four-Ball Wear0.48mm
  • StandardsCaterpillar MPG - Multi Purpose Grease (SD 4711)
  • SeriesXL Moly
  • Lubricant TypeLubricant
  • Lubricant ContainerTube
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 1
  • Container Size 400 g
  • Grease Thickener Lithium
  • Grease Container Tube
  • Min. Operating Temp. -13 Degrees F
  • Viscosity Index Not Tested
  • Dropping Point 428 Degrees F
  • Timken OK Load 31 kg
  • Application Automotive and Industrial
  • Features Long Life Under High Temperature, Low Water Washout, High Mechanical Stability
  • Net Weight 400 g
  • Lubricant Film Wet
  • Lubricant Colour Green
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list