!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LITHIUM GREASE,175 KG,GREEN,DRUM

LITHIUM GREASE,175 KG,GREEN,DRUM

PRECISION

LITHIUM GREASE,175 KG,GREEN,DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LITHIUM GREASE,175 KG,GREEN,DRUM

LITHIUM GREASE,175 KG,GREEN,DRUM

PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,775.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPXL3M2DRL
  • Mfr. Model # PXL3M2DRL
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 386.0 lbs

Technical Specs

  • ItemMolybdenum Disulfide Lithium Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourGreen
  • Lubricant AdditivesMolydbenum Disulfide
  • Max. Operating Temp.275 Degrees F
  • Flash PointNot Specified
  • Four-Ball Wear0.52mm
  • StandardsCaterpillar MPG - Multi Purpose Grease (SD 4711)
  • SeriesXL Moly
  • Lubricant TypeLubricant
  • Lubricant ContainerDrum
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 2
  • Container Size 175 kg
  • Grease Thickener Lithium
  • Grease Container Drum
  • Min. Operating Temp. 5 Degrees F
  • Viscosity Index Not Tested
  • Dropping Point 466 Degrees F
  • Timken OK Load 36 kg
  • Application Automotive and Industrial
  • Features Long Life Under High Temperature, Low Water Washout, High Mechanical Stability
  • Net Weight 175 kg
  • Lubricant Film Wet
  • Lubricant Colour Green
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list