!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR,M20 THREAD

LIQUID TIGHT CORD CONNECTOR,M20 THREAD

WIRING DEVICE-KELLEMS

LIQUID TIGHT CORD CONNECTOR,M20 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR,M20 THREAD

LIQUID TIGHT CORD CONNECTOR,M20 THREAD

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.20 / each

EHC: EHC :
Min Qty 32 = $294.40

Compliance and Restrictions

  • None

This product must be purchased in quantities of 32 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSECM20G
  • Mfr. Model # SECM20G
  • UNSPSC # 39121431
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialNylon
  • Connection OrientationStraight
  • Material - External Strain ReliefNo External Strain Relief
  • Hazardous Location RatingClass I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
  • Length - Box to End of Connector15/16 in
  • Minimum Operating Temperature-22 Degrees F
  • Overall Length7/16 in
  • Collar MaterialNylon
  • Environmental RatingDust-Tight, General Purpose, Hazardous Location, Liquid Tight
  • For Minimum Cable OD0.17 in
  • Grommet MaterialBuna N
  • Hub SizeM20
  • InsulatedNo
  • SeriesLow Profile Metric Cord Connectors
  • Strain Relief TypeNo External Strain Relief
  • Thread SizeM20
  • Body Colour Gray
  • Box Connection M20
  • Cord Dia. Range 0.17 in to 0.45 in
  • Grommet Colour Code No Code
  • IP Rating IP66
  • Maximum Operating Temperature 225 Degrees F
  • Number of Cords 1
  • Thread Type Metric
  • Compatible Conduit Trade Size 20 mm
  • For Maximum Cable OD 0.45 in
  • For Use With Flexible Cord
  • Hazardous Location Rating - Europe Not Rated
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Liquid Tight Yes
  • Standards UL Recognized
  • Thread Gender Male
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list