!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR,M12 THREAD

LIQUID TIGHT CORD CONNECTOR,M12 THREAD

WIRING DEVICE-KELLEMS

LIQUID TIGHT CORD CONNECTOR,M12 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR,M12 THREAD

LIQUID TIGHT CORD CONNECTOR,M12 THREAD

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.48 / each

EHC: EHC :
Min Qty 40 = $299.20

Compliance and Restrictions

  • None

This product must be purchased in quantities of 40 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSECM12B
  • Mfr. Model # SECM12B
  • UNSPSC # 39121431
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialNylon
  • Box ConnectionM12
  • Cord Dia. Range0.12 in to 0.25 in
  • For Minimum Cable OD0.12 in
  • InsulatedNo
  • Length - Box to End of Connector5/8 in
  • Strain Relief TypeNo External Strain Relief
  • Collar MaterialNylon
  • For Use WithFlexible Cord
  • IP RatingIP66
  • Maximum Operating Temperature225 Degrees F
  • Overall Length5/16 in
  • Thread GenderMale
  • Thread SizeM12
  • Thread TypeMetric
  • SeriesLow Profile Metric Cord Connectors
  • Body Colour Black
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Maximum Cable OD 0.25 in
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
  • Material - External Strain Relief No External Strain Relief
  • Number of Cords 1
  • Environmental Rating Dust-Tight, General Purpose, Hazardous Location, Liquid Tight
  • Compatible Conduit Trade Size 12 mm
  • Hub Size M12
  • Liquid Tight Yes
  • Minimum Operating Temperature -22 Degrees F
  • Standards CSA, UL
  • Grommet Material Buna N
  • Hazardous Location Rating - Europe Not Rated
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list