!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT LINER, 42 SERIES, SIZE 15 FT L, WIRE SZ 0.040 TO 0.045 IN

CONDUIT LINER, 42 SERIES, SIZE 15 FT L, WIRE SZ 0.040 TO 0.045 IN

TWECO

CONDUIT LINER, 42 SERIES, SIZE 15 FT L, WIRE SZ 0.040 TO 0.045 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT LINER, 42 SERIES, SIZE 15 FT L, WIRE SZ 0.040 TO 0.045 IN

CONDUIT LINER, 42 SERIES, SIZE 15 FT L, WIRE SZ 0.040 TO 0.045 IN

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC42404515
  • Mfr. Model # 14201123
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 1432
  • Shipping Weight 0.75 lbs

Product Details

This Tweco Velocity 42 Series universal conduit liner is 15 feet long with a 0.040- to 0.045-inch (1.0- to 1.2-millimetre) wire size, and is for use with all competitive MIG guns when an adapter is added.

Technical Specs

  • ItemLiner
  • FeaturesAttached to the Wire Guide is an Adaptor, Each Conduit Liner Wire has a Crimped Wire Guide that is Universal Common to all Brands of MIG Guns, Liner Comes Already Attached with Tweco Adaptor, Tweco Universal Conduit Liner is Ready to Use Right Out of the Box, Use Different Adaptor for Different MIG Gun Brands, Zinc Plated Spring Wire to Minimize Corrosion on the Metal Surface
  • Series42
  • Material Steel Wound, Zinc Plated
  • For Use With Steel Welding Wires
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list