!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINER

LINER

TREGASKISS

LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINER

LINER

TREGASKISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRG415-35-15
  • Mfr. Model # 415-35-15
  • UNSPSC # 23271800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

This Quick Load liner features cell during routine pauses in production, change liner from safe zone within the robotic, compared to conventional liner replacement, and more.

Technical Specs

  • ItemLiner
  • Minimum Wire Diameter0.035 in
  • SeriesQuick Load
  • Maximum Wire Diameter 0.045 in
  • Features Cell during Routine Pauses in Production, Change Liner from Safe zone within the Robotic, Compared to Conventional Liner Replacement, Gun Remains Attached to the Feeder, Liner Replacement Occurs Through the Gooseneck of the MIG Gun, No Need to Climb up to Change Liners in Semi-Automatic Guns Connected to Boom Mounted Feeders, No Need to Cut and Waste Wire, Requires Less than 1/2 the Time and Effort
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list