!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEMANS PLIERS,8 13/16 IN L,14.9 OZ

LINEMANS PLIERS,8 13/16 IN L,14.9 OZ

KLEIN TOOLS

LINEMANS PLIERS,8 13/16 IN L,14.9 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LINEMANS PLIERS,8 13/16 IN L,14.9 OZ

LINEMANS PLIERS,8 13/16 IN L,14.9 OZ

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNJ20008
  • Mfr. Model # J20008
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemLinemans Pliers
  • Includes Voltage Detection ModuleNo
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1-7/64"
  • Handle StyleErgonomic
  • Non-SparkingNo
  • High LeverageYes
  • FeaturesHigh Leverage
  • For Wire/Cable TypeACSR, Hard Wire
  • Handle ColourMulticolored
  • Maximum Jaw Opening1 1/2 in
  • Plier MaterialSteel
  • StandardsASME B107
  • Insulated No
  • Tether Ready No
  • Overall Length 8-13/16"
  • Jaw Length 1-7/16"
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter
  • ESD-Safe No
  • Cutter Length 3/4 in
  • Finish Black Oxide
  • Grip Style Deluxe Cushion
  • Jaw Opening Type Manual
  • Nose Shape New England
  • Series 2000(TM)
  • Weight 14.9 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list