LINEAR LED BULB, 1,800 LM, 14W, 120/277V AC, 0.117 A, 5,000K, WHITE, 48 IN L, TYPE B, G13, T8
LINEAR LED BULB, 1,800 LM, 14W, 120/277V AC, 0.117 A, 5,000K, WHITE, 48 IN L, TYPE B, G13, T8
LUMINATION
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear LED bulb meets the standards for cULus certified, DLC certified, NSF Rated. It also has 0.117 Amps, voltage of 120 to 277V AC, 14 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 1,800 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Linear LED Bulb
Bulb Housing Plastic Coated Glass
Bulb Designation LED14BDT8/G4/850CT
Colour Temperature 5,000K
Nominal Length 4 ft
Watts 14 W
Light Technology LED
Voltage 120 to 277V AC
Rough Service No
Bulb Finish White
Bulb Minimum Starting Temperature -20 Degrees C
Bulb Start Type Internal Safety Switch
Dimming Method No Dimming
For Enclosed Fixtures Yes
Rated Life 50,000 hr
Lumen Selectable 1,800 lm
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 80
Lumens 1,800 lm
Shatter-Resistant No
Colour Selectable 5,000 K
Bulb UL Type Type B
Standards cULus Certified, DLC Certified, NSF Rated
Overall Length 48 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Direct Wired
Dimming Type No Dimming
Indoor/Outdoor Usage Indoor, Outdoor
Light Colour White
Amps 0.117 A
Lamp Wiring Double-End
Dimmable No
Country of Origin China
(subject to change)