!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR LED BULB,47 1/4 IN L,8.9 W

LINEAR LED BULB,47 1/4 IN L,8.9 W

PHILIPS

LINEAR LED BULB,47 1/4 IN L,8.9 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB,47 1/4 IN L,8.9 W

LINEAR LED BULB,47 1/4 IN L,8.9 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61LA69
  • Mfr. Model # 8.9T8/MAS/48-850/IF16/P/DIM 10/1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingPlastic
  • Bulb Designation8.9T8/MAS/48-850/IF16/P/DIM 10/1
  • Colour Temperature5,000K
  • Lumens1,600 lm
  • Shatter-ResistantYes
  • Colour SelectableNo
  • Bulb UL TypeType A
  • StandardsDLC, RoHS Compliant, UL Listed
  • Bulb FinishFrosted
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Bulb Start TypeInstant
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Light ColourWhite
  • Amps300 mA
  • Lumen SelectableNo
  • Bulb Dia.1 1/8 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 32 W
  • Nominal Length 4 ft
  • Watts 8.9 W
  • Light Technology LED
  • Voltage 120 to 277V AC, 347V AC
  • Overall Length 47 1/4 in
  • Bulb Manufacturers Warranty Length 7 yr
  • Bulb Power Source Plug and Play
  • Dimming Method Step Dimming
  • For Enclosed Fixtures Yes
  • Rated Life 70,000 hr
  • Maximum Operating Temperature 113 Degrees F
  • Lamp Wiring Double-End
  • Dimmable Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list