LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 6500K, 2,600 LUMENS, GLASS, G13
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 6500K, 2,600 LUMENS, GLASS, G13
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear fluorescent bulb meets the standards for TCLP compliance. It also has voltage of 137V AC, 32 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 2,600 lumens, plus it has a rated life of 36,000 hours.
Technical Specs
Item Linear Fluorescent Bulb
Bulb Housing Glass
Bulb Designation F32T8/TL965/ALTO TG
Colour Temperature 6,500K
Light Technology Fluorescent
Shatter-Resistant Yes
Voltage 137V AC
Bulb Minimum Starting Temperature 32 Degrees F
Overall Length 48 in
Bulb Dia. 1 1/8 in
Light Colour White
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 90
Lumens 2,600 lm
Nominal Length 4 ft
Watts 32 W
Standards TCLP Compliant
High Output No
Rated Life 36,000 hr
Dimmable Yes
Country of Origin Poland
(subject to change)