LINEAR FLUORESCENT BULB, 3 FT L, T8, 25 W, 4100K, 2,150 LUMENS, GLASS, G13
LINEAR FLUORESCENT BULB, 3 FT L, T8, 25 W, 4100K, 2,150 LUMENS, GLASS, G13
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This linear fluorescent bulb meets the standards for TCLP compliance. It also has 25 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,150 lumens, plus it has a rated life of 42,000 hours.
Technical Specs
Item Linear Fluorescent Bulb
Bulb Housing Glass
Bulb Designation F25T8/TL841/PLUS/ALTO
Colour Temperature 4,100K
Light Technology Fluorescent
Shatter-Resistant No
Standards TCLP Compliant
Bulb Start Type Preheat
Overall Length 36 in
Bulb Dia. 1 in
Light Colour White
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 85
Lumens 2,150 lm
Nominal Length 3 ft
Watts 25 W
Bulb Minimum Starting Temperature 32 Degrees F
High Output No
Rated Life 42,000 hr
Dimmable Yes
Country of Origin Poland
(subject to change)