LINEAR FLUORESCENT BULB, 3 FT L, T5, 38 W, 3000K, 3,500 LUMENS, GLASS, G5
LINEAR FLUORESCENT BULB, 3 FT L, T5, 38 W, 3000K, 3,500 LUMENS, GLASS, G5
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear fluorescent bulb meets the standards for TCLP compliance. It also has 38 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, 3,500 lumens, plus it has a rated life of 30,000 hours.
Technical Specs
Item Linear Fluorescent Bulb
Bulb Housing Glass
Bulb Designation 39W/830 Min Bipin T5 HO ALTO UNP
Colour Temperature 3,000K
Light Technology Fluorescent
Shatter-Resistant No
Standards TCLP Compliant
Bulb Start Type Preheat
Overall Length 34 in
Bulb Dia. 3/4 in
Light Colour White
Bulb Base Type Miniature Bi-Pin (G5)
Bulb Shape T5
Colour Rendering Index 85
Lumens 3,500 lm
Nominal Length 3 ft
Watts 38 W
Bulb Minimum Starting Temperature 14 Degrees F
High Output Yes
Rated Life 30,000 hr
Dimmable Yes
Country of Origin China
(subject to change)