!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, +35 TO +95 ° F, +3 TO +12 ° F, COIL, 120 TO 277 V AC

LINE VOLT MECHANICAL THERMOSTAT, +35 TO +95 ° F, +3 TO +12 ° F, COIL, 120 TO 277 V AC

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, +35 TO +95 ° F, +3 TO +12 ° F, COIL, 120 TO 277 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, +35 TO +95 ° F, +3 TO +12 ° F, COIL, 120 TO 277 V AC

LINE VOLT MECHANICAL THERMOSTAT, +35 TO +95 ° F, +3 TO +12 ° F, COIL, 120 TO 277 V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19BBC2CQ
  • Mfr. Model # A19BBC-2CQ
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Compatible System TypeElectric Cooling, Electric Heating
  • Key FeaturesWide Temperature Range
  • Number of Heating Stages1
  • Overall Height4 3/8 in
  • Switch ActionOpen/Close on Rise
  • Temperature Differential+3 to +12 Degrees F
  • Voltage120 to 277 V AC
  • Contact Rating Resistive @ 120V22 A
  • Contact Rating Resistive @ 277V22 A
  • Inductive Amps @ 120V16 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Number of Poles1
  • Number of Relay Outputs1
  • Pilot Duty Rating125 VA
  • Remote Control FunctionsNo Remote Control Included
  • StandardsCSA LR948/4813 02, UL E6688
  • Application Heating and Cooling
  • Control Type Convertible
  • Number of Cooling Stages 1
  • Overall Depth 1 13/16 in
  • Overall Width 2 1/8 in
  • Switch Type SPDT
  • Thermostat Type Coiled Bulb Space Thermostat
  • Contact Rating 120V AC, 208V AC, 240V AC
  • Contact Rating Resistive @ 240V 22 A
  • Enclosure NEMA Rating NEMA 1
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Type Flat Surface Mount
  • Number of Relay Inputs 1
  • Number of Switches 1
  • Programming Capability Non-Programmable
  • Sensor Type Coil
  • Temperature Sensitivity +/-2 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list