!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° F, HYDRAULIC AIR COIL

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° F, HYDRAULIC AIR COIL

DAYTON

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 °  TO 110 ° F, 3 ° F, HYDRAULIC AIR COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° F, HYDRAULIC AIR COIL

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° F, HYDRAULIC AIR COIL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.10 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LZ95
  • Mfr. Model # 4LZ95
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This line volt mechanical thermostat is black, measures 3¼ inch width, 7 inch height, 3½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Enclosure MaterialPlastic
  • Minimum Control Temperature30 Degrees F
  • Number of Cooling Stages1
  • Minimum Operating Temperature-26 Degrees F
  • Overall Depth3 1/2 in
  • Overall Width3 1/4 in
  • Switch Type(2) SPDT
  • Temperature Differential3 Degrees F
  • Voltage120 to 277V AC
  • Contact Rating Resistive @ 120V16 A
  • Contact Rating Resistive @ 277V7.2 A
  • Enclosure TypeNEMA 4X, (2) Piece Molded Plastic
  • Full Load Amps @ 240V AC8 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Number of Poles1
  • Pilot Duty Rating125VA @ 24 to 277V AC
  • Thermostat TypeLine Voltage
  • Application Heat or Cool
  • Enclosure NEMA Rating NEMA 4X
  • Maximum Control Temperature 110 Degrees F
  • Number of Heating Stages 1
  • Maximum Operating Temperature 140 Degrees F
  • Overall Height 7 in
  • Switch Action Open/Close on Rise
  • Temperature Scale Celsius, Fahrenheit
  • Sensor Type Hydraulic Air Coil
  • Changeover Type Automatic
  • Contact Rating Resistive @ 240V 8 A
  • Enclosure Colour Black
  • Full Load Amps @ 120V AC 16 A
  • Inductive Amps @ 120V 16 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Type Surface Mount
  • Number of Switches 2
  • Standards UL/CUL Listed for US and Canada
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list