LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 90 ° F, STAINLESS STEEL, FIXED, 3 ° F, 120V/240V/277V AC
LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 90 ° F, STAINLESS STEEL, FIXED, 3 ° F, 120V/240V/277V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, 430 Stainless Steel and Copper Alloys, For Use With Refrigeration Device
Technical Specs
Item Line Volt Mechanical Thermostat
Bulb Diameter 1/4 in
Capillary Length 60 in
Enclosure Material Stainless Steel
Maximum Control Temperature 90 Degrees F
Maximum Operating Temperature 110 Degrees F
Number of Cooling Stages 1
Overall Depth 2 1/4 in
Overall Width 2 1/4 in
Switch Type SPST
Temperature Scale Fahrenheit
Voltage 120V/240V/277V AC
Compatible System Type Attic Fans, Fan Coil Units
Contact Rating Resistive @ 120V 22 A
Contact Rating Resistive @ 277V 22 A
Control Type Exposed Dial
Enclosure Colour Grey
Frequency 50 Hz, 60 Hz
Inductive Amps @ 120V 16 A
Inductive Amps @ 240V 8 A
Locked Rotor Amps @ 240V 48 A
Mounting Location Vertical or Horizontal
Number of Poles 1
Pilot Duty Rating 125 VA @ 24 to 600V AC
Sensor Location Remote
Standards cULus
Application Refrigeration
Bulb Length 5 in
Differential Type Fixed
Enclosure NEMA Rating 1
Minimum Control Temperature -30 Degrees F
Minimum Operating Temperature -30 Degrees F
Number of Heating Stages 0
Overall Height 5 3/4 in
Switch Action Close on Rise
Temperature Differential 3 Degrees F
Thermostat Type Indoor Single-Stage Controls
Changeover Type Automatic
Contact Rating 120/240/277V AC
Contact Rating Resistive @ 240V 22 A
Contact Type Snap Action
Electrical Connection Type Hardwired
Enclosure Finish Polished
Includes Mounting Hardware
Inductive Amps @ 208V 9.2 A
Locked Rotor Amps @ 120V 96 A
Mounting Direction Vertical
Mounting Type Surface Mount
Number of Switches 1
Resistive Amps @ 208V AC 22 A
Sensor Type Hydraulic Capillary Bulb (Copper)
Temperature Sensitivity +/-3 Degrees F
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.40
/ each