Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, 430 Stainless Steel and Copper Alloys, For Use With Electric Heati
Spécifications techniques
ItemLine Volt Mechanical Thermostat
Bulb Diameter1/4 in
Capillary Length96 in
Enclosure MaterialStainless Steel
Maximum Control Temperature90 Degrees F
Maximum Operating Temperature110 Degrees F
Number of Cooling Stages1
Overall Depth2 1/4 in
Overall Width2 1/4 in
Switch TypeSPDT
Temperature ScaleFahrenheit
Voltage120V/240V/277V AC
Compatible System TypeAttic Fans, Fan Coil Units
Contact Rating Resistive @ 120V22 A
Contact Rating Resistive @ 277V22 A
Control TypeExposed Dial
Enclosure ColourGrey
Frequency50 Hz, 60 Hz
Inductive Amps @ 120V16 A
Inductive Amps @ 240V8 A
Locked Rotor Amps @ 240V48 A
Mounting LocationVertical or Horizontal
Number of Poles1
Pilot Duty Rating125 VA @ 24 to 600V AC
Sensor LocationRemote
StandardscULus
ApplicationHeat and Cool
Bulb Length5 in
Differential TypeFixed
Enclosure NEMA Rating1
Minimum Control Temperature-30 Degrees F
Minimum Operating Temperature-30 Degrees F
Number of Heating Stages1
Overall Height5 3/4 in
Switch ActionOpen/Close on Rise
Temperature Differential3 Degrees F
Thermostat TypeIndoor Single-Stage Controls
Changeover TypeAutomatic
Contact Rating120/240/277V AC
Contact Rating Resistive @ 240V22 A
Contact TypeSnap Action
Electrical Connection TypeHardwired
Enclosure FinishPolished
IncludesMounting Hardware
Inductive Amps @ 208V9.2 A
Locked Rotor Amps @ 120V96 A
Mounting DirectionVertical
Mounting TypeSurface Mount
Number of Switches1
Resistive Amps @ 208V AC22 A
Sensor TypeHydraulic Capillary Bulb (Copper)
Temperature Sensitivity+/-3 Degrees F
Pays d’origineChina
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
: $102.36
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: