!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, COOL ONLY, STAINLESS STEEL, 30 ° TO 110 ° F, 3½ ° F, 120 TO 270V AC

LINE VOLT MECHANICAL THERMOSTAT, COOL ONLY, STAINLESS STEEL, 30 ° TO 110 ° F, 3½ ° F, 120 TO 270V AC

DAYTON

LINE VOLT MECHANICAL THERMOSTAT, COOL ONLY, STAINLESS STEEL, 30 °  TO 110 ° F, 3½ ° F, 120 TO 270V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, COOL ONLY, STAINLESS STEEL, 30 ° TO 110 ° F, 3½ ° F, 120 TO 270V AC

LINE VOLT MECHANICAL THERMOSTAT, COOL ONLY, STAINLESS STEEL, 30 ° TO 110 ° F, 3½ ° F, 120 TO 270V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2NNT2
  • Mfr. Model # 2NNT2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.85 lbs

Product Details

This line volt mechanical thermostat includes mounting plate, screws, and is silver, measures 1⅝ inch width, 5 11/16 inch height, 1 13/16 inch depth. This line volt mechanical thermostat is designed for use with the following applications: cool only. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Differential TypeFixed
  • Enclosure NEMA RatingNEMA 1
  • Maximum Control Temperature110 Degrees F
  • Minimum Operating Temperature30 Degrees F
  • Overall Depth1 13/16 in
  • Overall Width1 5/8 in
  • Switch TypeSPST
  • Temperature Differential3.5 Degrees F
  • Voltage120 to 270V AC
  • Contact Rating Resistive @ 120V22 A
  • Contact Rating Resistive @ 277V22 A
  • Control TypeExposed Dial
  • Display TypeAnalog
  • Enclosure FinishPolished
  • For Washdown EnvironmentNot For Washdown Environment
  • IncludesMounting Plate, Screws
  • Inductive Amps @ 208V9.2 A
  • Locked Rotor Amps @ 120V96 A
  • Mounting DirectionVertical
  • Mounting TypeSurface Mount
  • Number of Switches1
  • Pilot Duty Rating125VA @ 24 to 600V AC
  • Resistive Amps @ 208V AC22 A
  • Sensor Length36 in
  • ShapeRectangle
  • Temperature LimitingNo Temperature Limiting
  • Temperature settings per dayManual Adjust
  • Application Cool Only
  • Enclosure Material Stainless Steel
  • Minimum Control Temperature 30 Degrees F
  • Number of Cooling Stages 1
  • Maximum Operating Temperature 110 Degrees F
  • Overall Height 5 11/16 in
  • Switch Action Close on Rise
  • Temperature Scale Fahrenheit
  • Sensor Type Hydraulic Air Coil
  • Compatible System Type Fan Coil Units
  • Contact Rating Resistive @ 240V 22 A
  • Contact Type Snap Action
  • Dehumidification Control Without Dehumidification Control
  • Enclosure Colour Silver
  • Enclosure Type Standard Enclosure
  • Frequency 50 Hz, 60 Hz
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 48 A
  • Mounting Location Junction Box, Wall
  • Number of Poles 1
  • Phase Single
  • Programming Capability Not Programmable
  • Sensor Diameter 1/8 in
  • Sensor Location Built-In
  • Standards CUL Listed, UL Listed
  • Temperature Sensitivity +/-3 Degrees F
  • Thermostat Type Line Voltage
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list