!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 100 ° F, STEEL, ADJUSTABLE, 3 ° TO 10 ° F, 120 TO 240V AC

LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 100 ° F, STEEL, ADJUSTABLE, 3 ° TO 10 ° F, 120 TO 240V AC

HONEYWELL

LINE VOLT MECHANICAL THERMOSTAT, 0 °  TO 100 ° F, STEEL, ADJUSTABLE, 3 °  TO 10 ° F, 120 TO 240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 100 ° F, STEEL, ADJUSTABLE, 3 ° TO 10 ° F, 120 TO 240V AC

LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 100 ° F, STEEL, ADJUSTABLE, 3 ° TO 10 ° F, 120 TO 240V AC

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $670.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NECT675A1565
  • Mfr. Model # T675A1565
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This line volt mechanical thermostat includes duct bulb holder, and is grey, measures 2 inch width, 5⅝ inch height, 2⅝ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat and cool. In addition, it is 120 to 240 volts AC, 50/60 Hz, is panel mountable, 125 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter1/2 in
  • Capillary Length20 ft
  • Enclosure MaterialSteel
  • Maximum Control Temperature100 Degrees F
  • Maximum Operating Temperature125 Degrees F
  • Number of Cooling Stages0
  • Overall Depth2 5/8 in
  • Overall Width2 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage120 to 240V AC
  • Compatible System TypeBoilers, Ducts, Pipes, Tanks
  • Contact Rating Resistive @ 120V8 A
  • Contact Rating Resistive @ 277V4.2 A
  • Control TypeExposed Dial
  • Enclosure ColourGrey
  • Frequency50 Hz, 60 Hz
  • Full Load Amps @ 240V AC5.1 A
  • IncludesDuct Bulb Holder
  • Inductive Amps @ 208V5 A
  • Locked Rotor Amps @ 120V48 A
  • Mounting DirectionHorizontal, Vertical
  • Mounting TypeScrews
  • Number of Relay Inputs1
  • Pilot Duty Rating125 VA @ 277V AC
  • Sensor LocationRemote
  • StandardsCSA Certified, UL Listed
  • Application Heat and Cool
  • Bulb Length 4 1/4 in
  • Differential Type Adjustable
  • Enclosure NEMA Rating NEMA 1
  • Minimum Control Temperature 0 Degrees F
  • Minimum Operating Temperature 55 Degrees F
  • Number of Heating Stages 0
  • Overall Height 5 5/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 3 Degrees to 10 Degrees F
  • Thermostat Type Indoor Single-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120 to 240V AC
  • Contact Rating Resistive @ 240V 5.1 A
  • Contact Type SPDT
  • Electrical Connection Type Hardwired
  • Enclosure Finish Metal
  • Full Load Amps @ 120V AC 8 A
  • Hazardous Location Division Division 1
  • Inductive Amps @ 120V 8 A
  • Inductive Amps @ 240V 5 A
  • Locked Rotor Amps @ 240V 30.6 A
  • Mounting Location Panel
  • Number of Poles 1
  • Number of Switches 1
  • Resistive Amps @ 208V AC 30.6 A
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list