This line punch has a length of 8 inch, plus it weighs 0.13 pounds and is not insulated. It features line-up punches are used to align the holes through which rivets, pins or bolts will be inserted and meets the standards for ASME B107.410-2008. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, and is not tether ready with a plain grip. This line punch is designed for: metal.
Technical Specs
ItemLine Punch
Punch TypeLine Punch
Tip TypePoint
Shank Width5/16 in
Hole Diameter3/32 in
Material ApplicationsMetal
Measurement TypeSAE
Taper Length3 1/2 in
Includes HandleHandle Not Included
FeaturesLine-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted
InsulatedNot Insulated
StandardsASME B107.410-2008
AutomaticNot Automatic
Tip Size3/32 in
Shank ShapeHexagon
Grip StylePlain
Overall Length8 in
Includes Striking CapStriking Cap Not Included
Includes HandguardHandguard Not Included
Tether ReadyNot Tether Ready
Corrosion-ResistantCorrosion-Resistant
FinishBlack Oxide
MaterialSteel
Weight0.13 lb
Country of OriginUnited States
(subject to change)