!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE MASON NYLON YW 500 FT

LINE MASON NYLON YW 500 FT

MARSHALLTOWN

LINE MASON NYLON YW 500 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
LINE MASON NYLON YW 500 FT

LINE MASON NYLON YW 500 FT

MARSHALLTOWN

Clearance Price :
$12.36 / EACH

Your Price : $24.71 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHML339M
  • Mfr. Model # ML339M
  • UNSPSC # 20121100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Mason's line. Great for staking out sites, concrete and landscape layouts, and brick and block laying. It is not affected by mortar, oil, or mildew, and will not absorb water. 500 feet. Fluorescent yellow.

Technical Specs

  • ItemBraided Nylon Mason's Line
  • Size18 - 6" Core
  • Length (In.)500'
  • CharacteristicsWill Not Unravel if Struck by a Trowel, Neither Moisture Nor Dryness will Affect Its Strength, will Not Mildew
  • For Use WithBrick Trowels, Tuck Pointers, Jointers, Line Blocks/Pins
  • Type Mason's Line
  • Width (In.) 2.5"
  • Construction Braided Nylon
  • Application Staking Out Sites, Concrete and Landscape Layout, as Well as Brick/block Laying
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list