!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTACT TIP, MAGNUM 100A, 0.025 IN, STANDARD DUTY

CONTACT TIP, MAGNUM 100A, 0.025 IN, STANDARD DUTY

LINCOLN ELECTRIC

CONTACT TIP, MAGNUM 100A, 0.025 IN, STANDARD DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT TIP, MAGNUM 100A, 0.025 IN, STANDARD DUTY

CONTACT TIP, MAGNUM 100A, 0.025 IN, STANDARD DUTY

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEKP11-25
  • Mfr. Model # KP11-25
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Magnum 100L consumables. This contact tip is size: 0.025 inch (0.6 mm). It is designed for MIG welding.

Technical Specs

  • ItemContact Tip
  • SeriesMagnum 100A
  • Compatible with SeriesMagnum 100L
  • Duty RatingStandard Duty
  • For Wire TypeFlux-Cored, Solid
  • Connection TypeThreaded
  • For Gas Diffuser NumberKP35-50
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Compatible with Brand Lincoln
  • Compatible with Model K530-3, K530-5, K530-6
  • Tip Shape Standard
  • Maximum Wire Diameter 0.025 in
  • Maximum Current 100 A
  • For Nozzle Series Magnum 100A
  • Contact Tip Number KP11-25
  • Material Copper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list