!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 2,940 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 2,940 LUMENS

SYLVANIA

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 2,940 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 2,940 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 4100K, 2,940 LUMENS

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA22278
  • Mfr. Model # 22278
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

This linear fluorescent bulb meets the standards for TCLP compliance. It also has voltage of 120V AC, 32 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 2,940 lumens, plus it has a rated life of 36,000 hours.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass
  • Bulb DesignationFO32/841/XP/ECO3/SL
  • Colour Temperature4,100K
  • Light TechnologyFluorescent
  • Shatter-ResistantYes
  • Voltage120V AC
  • Bulb Start TypeInstant or Rapid
  • Overall Length48 in
  • Bulb Dia.1 in
  • Light ColourWhite
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 85
  • Lumens 2,940 lm
  • Nominal Length 4 ft
  • Watts 32 W
  • Standards TCLP Compliant
  • High Output No
  • Rated Life 36,000 hr
  • Dimmable Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list